FLBC4520CA - CRML Flip CVR W/Level Ring

Arlington

  • $28.09 (Each)
  • $28.09 (Each)

  • $280.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4520CA
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520CA
Description
CRML Flip CVR W/Level Ring
Round Plastic Cover Kit, Plastic, Textured, Caramel, 5.750 In Width, 5.750 In Height, 0.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096692 / 00018997096692
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.09 (Each)
Standard Packaging
$280.90 (Per 10)
Resources
Images
 
 
FLBC4520CA - Small Image
 
FLBC4520CA - Large Image
 
FLBC4520CA - Large Image
Attachments
 
 
FLBC4520CA - Specification Sheet
Other Links
 
 
FLBC4520CA - Other
 
FLBC4520CA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
Textured
Color
Caramel
Dimensions and Weight
Width
5.750 in
Height
5.750 in
Size
L(5.750) x W(5.750) x H(0.468)
Descriptions
Product Type
Round Plastic Cover Kit
Long Description
Round Plastic Cover Kit, Plastic, Textured, Caramel, 5.750 in Width, 5.750 in Height, 0.39 lb/EA
Short Description
Round Plastic Cover Kit, Plastic, Textured, Caramel
Description
CRML FLIP CVR W/LEVEL RING
Special Features
Includes gasketed cover
extra long description
ARL FLBC4520CA CARAMEL FLR BOX COVE
Additional Information
for use with
New Concrete
Standards Met
ECCN EAR99
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBC4520CA
GTIN
00018997096692
UPC
018997096692
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat