FLBC4520W - White Floor Box CVR

Arlington

  • $28.09 (Each)
  • $28.09 (Each)

  • $2,808.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4520W
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520W
Description
White Floor Box CVR
Round Plastic Cover Kits With One Flip Lid. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring. White.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997138385 / 00018997138385
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.09 (Each)
Carton
$28.09 (Each)
Resources
Images
 
 
FLBC4520W - Small Image
 
FLBC4520W - Large Image
Attachments
 
 
FLBC4520W - Specification Sheet
Other Links
 
 
FLBC4520W - Other
 
FLBC4520W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(5.750) x W(5.750) x H(0.468)
Descriptions
extra long description
ARL FLBC4520W WHITE FLOOR BOX COVER
Description
WHITE FLOOR BOX CVR
Long Description
Round Plastic cover kits with one flip lid. Includes round plastic gasketed cover, mounting plate and leveling ring. White.
Special Features
Includes gasketed cover
Product Type
White Floor Box Cover
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4520W
GTIN
00018997138385
UPC
018997138385
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat