FLBC4560DCA - Recessed Floor Box CVR Kit CRML

Arlington

  • $53.08 (Each)
  • $53.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4560DCA
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4560DCA
Description
Recessed Floor Box CVR Kit CRML
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Caramel.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997091024 / 00018997091024
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.08 (Each)
Resources
Images
 
 
FLBC4560DCA - Small Image
 
FLBC4560DCA - Large Image
Attachments
 
 
FLBC4560DCA - Specification Sheet
Other Links
 
 
FLBC4560DCA - Other
 
FLBC4560DCA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Caramel with Caramel cover
Dimensions and Weight
Size
L(6.156) x W(6.437) x H(6.100)
Descriptions
Product Type
Recessed Caramel FB W/
Description
RECESSED FLOOR BOX CVR KIT CRML
extra long description
ARL FLBC4560DCA RECESSED CARAMEL FB
Long Description
IN BOX cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Non metallic. Color Caramel.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4560DCA
GTIN
00018997091024
UPC
018997091024
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat