FLBR6500BR - 1P NM Floor Box W/ RCPT & Flip Lid Brown

Arlington

  • $46.34 (Each)
  • $46.34 (Each)

  • $4,634.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBR6500BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBR6500BR
Description
1P NM Floor Box W/ RCPT & Flip Lid Brown
One Piece Non Metallic Box With Steel Bracket and Plastic Cover. Color Brown. Comes With Decorator Style Receptacle and A Single Flip Lid.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997523204 / 00018997523204
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.34 (Each)
Carton
$46.34 (Each)
Resources
Images
 
 
FLBR6500BR - Small Image
 
FLBR6500BR - Large Image
Attachments
 
 
FLBR6500BR - Specification Sheet
Other Links
 
 
FLBR6500BR - Other
 
FLBR6500BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic / Steel
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
5.75
Width
5.75
Size
L(5.750) x W(5.750) x H(3.750)
Height
3.75
Descriptions
Product Type
Round Plastic Box W/ B
extra long description
ARL FLBR6500BR ROUND PLASTIC BOX W/
Description
1P NM FLOOR BOX W/ RCPT & FLIP LID BROWN
Long Description
One piece non metallic box with steel bracket and plastic cover. Color Brown. Comes with decorator style receptacle and a single flip lid.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBR6500BR
GTIN
00018997523204
UPC
018997523204
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat