FLBT4400GBL - SQ STL BLK TRPDR1 Cntrtop BX, 20A DPLX Gfci RCPT

Arlington

  • $273.84 (Each)
  • $273.84 (Each)

  • $27,384.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT4400GBL
Manufacturer
Arlington
Manufacturer's Part Number
FLBT4400GBL
Description
SQ STL BLK TRPDR1 Cntrtop BX, 20A DPLX Gfci RCPT
Square Stainless Steel Counter Top Box. Comes With A 20 Amp Tamper Resistant Decorator Style Gfci Receptacle. Color Black.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997007704 / 00018997007704
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.84 (Each)
Carton
$273.84 (Each)
Resources
Images
 
 
FLBT4400GBL - Small Image
 
FLBT4400GBL - Large Image
 
FLBT4400GBL - Video
Attachments
 
 
FLBT4400GBL - Specification Sheet
Other Links
 
 
FLBT4400GBL - Other
 
FLBT4400GBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4.724
Width
4.724
Size
L(4.724) x W(4.724) x H(3.312)
Descriptions
Product Type
Trapdoor Countertop Box /W Gasket
extra long description
ARL FLBT4400GBL TRAPDOOR COUNTERTOP
Long Description
Square Stainless steel counter top box. Comes with a 20 amp tamper resistant decorator style GFCI receptacle. Color Black.
Special Features
Installs flush to countertop
Description
SQ STL BLK TRPDR1 CNTRTOP BX,20A DPLX GFCI RCPT
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT4400GBL
GTIN
00018997007704
UPC
018997007704
Taxonomies, Classifications, and Categories
Type
Counter top box
Category Description
FLOOR BOXES
Packaging
Weight per each
3.25
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat