FLBT4400USS - 20A TRDR Rec W/2 Usb Ports

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT4400USS
Manufacturer
Arlington
Manufacturer's Part Number
FLBT4400USS
Description
20A TRDR Rec W/2 Usb Ports
Square Stainless Steel Counter Top Box. Comes With A 20 Amp Tamper Resistant Decorator Style Receptacle With (2) Usb Ports.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997007520 / 00018997007520
Weight per unit
3.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBT4400USS - Large Image
 
FLBT4400USS - Small Image
 
FLBT4400USS - Video
Attachments
 
 
FLBT4400USS - Specification Sheet
Other Links
 
 
FLBT4400USS - Other
 
FLBT4400USS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Stainless Steel
Dimensions and Weight
Length
4.724
Width
4.724
Size
L(4.724) x W(4.724) x H(3.312)
Descriptions
extra long description
ARL FLBT4400USS TRAPDOOR COUNTERTOP
Description
20A TRDR REC W/2 USB PORTS
Long Description
Square Stainless steel counter top box. Comes with a 20 amp tamper resistant decorator style receptacle with (2) USB ports.
Special Features
Installs flush to countertop
Product Type
Trapdoor Countertop BX /W Two Usb Ports
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT4400USS
GTIN
00018997007520
UPC
018997007520
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Counter top box
Packaging
Weight per each
3.194
Carton
1
Uses, Certifications, and Standards
Application
For Countertops
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat