4412GRTNK - Wway 4X4X12 N3R

Eaton

  • $73.82 (Each)
  • $73.82 (Each)

In-Stock: 1 available locally (San Angelo, TX) ( change location)
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
4412GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4412 GRT NK
Description
Wway 4X4X12 N3R
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051440188 / 00782051440188
Weight per unit
4.339 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.82 (Each)
Stock Availability
San Angelo
1 (Check another store)
Abilene
2
All Stores
55
Resources
Attachments
 
 
4412GRTNK - Specification Sheet
Images
 
 
4412GRTNK - Small Image
 
4412GRTNK - Large Image
Other Links
 
 
4412GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
4.00 In
Height
4
Length
12.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X12 N3R
Extra Long Description
BLN 4412 GRT NK 1200 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 12" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
1200 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4412 GRT NK
GTIN
00782051440188
UPC
782051440188
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
4.339
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Building
Enclosure
NEMA 3R, IP32
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4412GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 4412GRTNK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat