4448GRTNK - Wway 4X4X48 N3R PNTD SC, NK

Eaton

  • $150.16 (Each)
  • $150.16 (Each)

In-Stock: 2 available locally (N Little Rock, AR) ( change location)
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
4448GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4448 GRT NK
Description
Wway 4X4X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140859 / 00782051140859
Weight per unit
14.593 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.16 (Each)
Stock Availability
N Little Rock
2 (Check another store)
Little Rock
6
All Stores
61
Resources
Attachments
 
 
4448GRTNK - Specification Sheet
Images
 
 
4448GRTNK - Small Image
 
4448GRTNK - Large Image
Other Links
 
 
4448GRTNK - Other
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
WWAY 4X4X48 N3R PNTD SC,NK
Extra Long Description
BLN 4448 GRT NK 4800 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
4800 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4448 GRT NK
GTIN
00782051140859
UPC
782051140859
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
14.593
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4448GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 4448GRTNK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat