ATR38X120ZN - BLTF 3/8X120" ZN PLT All Thread Rod

Eaton

  • $17.70 (Per 10 Feet)
  • $1.77 (Per Foot)

  • $17.70 (Per 10 Feet)

  • $177.00 (Per 100 Feet)

In-Stock: 20 available locally (DFW RDC, TX) ( change location)
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
ATR38X120ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 3/8X120 ZN
Description
BLTF 3/8X120" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 120" H X 0.375" D, Steel, 730 LBS Load Cap, 16" Thread Length
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690359 / 00781011690359
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.77 (Per Foot)
Carton
$17.70 (Per 10 Feet)
Stock Availability
DFW RDC
20 Feet (Check another store)
All Stores
271,132 Feet
Resources
Attachments
 
 
ATR38X120ZN - Specification Sheet
Other Links
 
 
ATR38X120ZN - Other
Images
 
 
ATR38X120ZN - Small Image
 
ATR38X120ZN - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 In-16 TPI
Descriptions
Description
BLTD 3/8" X 10' ALL THREAD ROD
Extra Long Description
BLN ATR, 3/8X120 ZN ALL THREADED RO
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series all threaded rod, 120" H x 0.375" D, Steel, 730 Lbs load cap,16" thread length
Product Type
All Threaded Rod, 3/8"-16 Thread, 120" Len, ZN PLTD
Special Features
Length 120 In, Load Capacity 730 Lb, Thread Series UNCR, Weight 2.9 Lb
Additional Information
Dimensions
X X 120.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 3/8X120 ZN
GTIN
00781011690359
UPC
781011690359
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
Minimum Qty
10
Packaging
Weight per foot
0.29
Carton
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 271,132 Feet

Location search:
These alternate items can be purchased instead of ATR38X120ZN.
Jump To:

Similar Items

Similar items are close alternatives to ATR38X120ZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat