B22SHAGALV10 - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR

Eaton

  • $142.09 (Per 10 Feet)
  • $14.21 (Per Foot)

  • $142.09 (Per 10 Feet)

  • $1,420.90 (Per 100 Feet)

In-Stock: 260 available locally (Bossier City, LA) ( change location)
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
B22SHAGALV10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-120GLV
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011034450 / 00781011034450
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$14.21 (Per Foot)
Carton
$14.21 (Per Foot)
Standard Packaging
$142.09 (Per 10 Feet)
Stock Availability
Bossier City
260 Feet (Check another store)
All Stores
24,110 Feet
Resources
Images
 
 
B22SHAGALV10 - Small Image
 
B22SHAGALV10 - Large Image
 
B22SHAGALV10 - Large Image
Attachments
 
 
B22SHAGALV10 - Specification Sheet
Other Links
 
 
B22SHAGALV10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM A653
Dimensions and Weight
Depth
3-1/4 In
Height
1-5/8 in;41.3 mm
Length
10 ft
Thickness
12 AWG;2.6 mm
Width
1-5/8 in
Descriptions
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
Extra Long Description
BLN B22SHA-120GLV CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Product Type
SH Type Channel
Short Description
SH Type Channel, Low Carbon Steel, 10 ft, 1 5/8-in. x 1 5/8-in., 12 AWG, BK/BK Slotted
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Center Spacing
2 in
Dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Gauge
12
Made In USA
yes
Package Quantity
10 PK;1 CT
Slot Size
9/16 x 1-1/8 in;14.3 x 28.6 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SHAGALV10
GTIN
00781011034450
UPC
781011034450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Minimum Qty
10
Status
Inactive
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
3.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,110 Feet

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
260 View Store
Shreveport
20 View Store
These alternate items can be purchased instead of B22SHAGALV10.
Jump To:

Similar Items

Similar items are close alternatives to B22SHAGALV10, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat