B22SHAGALV10 - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR

Eaton

  • $142.09 (Per 10 Feet)
  • $14.21 (Per Foot)

  • $142.09 (Per 10 Feet)

  • $1,420.90 (Per 100 Feet)

In-Stock: 50 available locally (San Angelo, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHAGALV10
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-120GLV
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011034450 / 00781011034450
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$14.21 (Per Foot)
Carton
$14.21 (Per Foot)
Standard Packaging
$142.09 (Per 10 Feet)
Stock Availability
San Angelo
50 Feet (Check another store)
Abilene
0 Feet
All Stores
14,580 Feet
Resources
Images
 
 
B22SHAGALV10 - Small Image
 
B22SHAGALV10 - Large Image
 
B22SHAGALV10 - Large Image
Attachments
 
 
B22SHAGALV10 - Specification Sheet
Other Links
 
 
B22SHAGALV10 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Pre Galvanized
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM A653
Dimensions and Weight
Depth
3-1/4 In
Height
1-5/8 in;41.3 mm
Length
10 ft
Thickness
12 AWG;2.6 mm
Width
1-5/8 in
Descriptions
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
Extra Long Description
BLN B22SHA-120GLV CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Product Type
SH Type Channel
Short Description
SH Type Channel, Low Carbon Steel, 10 ft, 1 5/8-in. x 1 5/8-in., 12 AWG, BK/BK Slotted
Special Features
2 In Center Spacing
Additional Information
Center Spacing
2 in
Dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Gauge
12
Made In USA
yes
Package Quantity
10 PK;1 CT
Slot Size
9/16 x 1-1/8 in;14.3 x 28.6 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SHAGALV10
GTIN
00781011034450
UPC
781011034450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Minimum Qty
10
Status
Inactive
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
3.64
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B22SHAGALV10.
Jump To:

Similar Items

Similar items are close alternatives to B22SHAGALV10, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat