BG16E24 - SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.48 (Each)
  • $3.48 (Each)

  • $347.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG16E24
Manufacturer
Eaton
Manufacturer's Part Number
BG16E24
Description
SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185756 / 00781011185756
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.48 (Each)
Carton
$3.48 (Each)
Standard Packaging
$347.90 (Per 100)
Resources
Images
 
 
BG16E24 - Small Image
 
BG16E24 - Large Image
 
BG16E24 - Large Image
Specifications Sheets
 
 
BG16E24 - Specification Sheet
Attachments
 
 
BG16E24 - Specification Sheet
Other Links
 
 
BG16E24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1 in
Size
1 In Conduit
Descriptions
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.07 lb
Short Description
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1 in, Zinc Phosphate, Guide-Rite
extra long description
B-LINE BG-16-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG16E24
Brand
Eaton
GTIN
00781011185756
UPC
781011185756
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat