BW8 - SPRG 1/2" Cond-Rod & Wire FSTNR

Eaton

  • $1.10 (Each)
  • $1.10 (Each)

  • $110.30 (Per 100)

In-Stock: 123 available locally (Sulphur Springs, TX) ( change location)
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
BW8
Manufacturer
Eaton
Manufacturer's Part Number
BW-8
Description
SPRG 1/2" Cond-Rod & Wire FSTNR
Wire Clip, Steel, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011197100 / 00781011197100
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.10 (Each)
Carton
$1.10 (Each)
Standard Packaging
$110.30 (Per 100)
Stock Availability
Sulphur Springs
123 (Check another store)
Tyler
403
All Stores
26,605
Resources
Images
 
 
BW8 - Small Image
 
BW8 - Large Image
 
BW8 - Large Image
Attachments
 
 
BW8 - Specification Sheet
Other Links
 
 
BW8 - Other
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
Steel
Descriptions
Description
SPRG 1/2" COND-ROD & WIRE FSTNR
Extra Long Description
BLN BW-8 ROD & WIRE FS
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Long Description
Wire Clip, Steel, 0.03 lb
Product Type
Wire Clip
Short Description
Wire Clip, Steel
Special Features
Conduit Size 1/2 In (EMT/Rigid), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/4 In Thickness Flange
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners
Load
100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod)
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BW-8
GTIN
00781011197100
UPC
781011197100
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rod and wire fastener
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26,605

Location search:
These alternate items can be purchased instead of BW8.
Jump To:

Similar Items

Similar items are close alternatives to BW8, though they may not be 100% alike.

Cross Referenced

These items are similar to BW8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW8 Eaton B-Line 00781011197100
BW-8 Eaton B-Line 00078101119716
PCS2 ERICO 78285633950
K8 ERICO 78285624508
CWC-50 Garvin Industries 00785592999900
FS1 Minerallac 00784610800518
18028 Morris 00601986180283
K8 nVent-Thermal Management 00782856245087
PCS2 nVent-Thermal Management 00782856339502
PK8 Panduit 07498363260
SSF-CK535 Thomas & Betts 00785991204759
SSFCK1/2 Thomas & Betts 78599120473
SSFCK12 Thomas & Betts 00785991204735
SSFCK34 Thomas & Betts 00785991204742

* All prices subject to change.

Begin Live Chat