N228ZN - BLTF 3/8" Spring Nut

Eaton

  • $1.51 (Each)
  • $1.51 (Each)

  • $151.42 (Per 100)

In-Stock: 167 available locally (Marietta, GA) ( change location)
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
N228ZN
Manufacturer
Eaton
Manufacturer's Part Number
N228ZN
Description
BLTF 3/8" Spring Nut
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In Thickness, 0.1 LB
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403638 / 00781011403638
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$151.42 (Per 100)
Stock Availability
Marietta
167 (Check another store)
Atlanta
26
All Stores
97,210
Resources
Images
 
 
N228ZN - Small Image
 
N228ZN - Large Image
 
N228ZN - Large Image
Attachments
 
 
N228ZN - Specification Sheet
Other Links
 
 
N228ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Thickness
3/8 in
Descriptions
Description
BLTD 3/8" SPRING NUT
Extra Long Description
BLN N228ZN SPRING NUT, 3/8"-16 THRE
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Spring Nut, Steel, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3/8 in Thickness, 0.1 lb
Product Type
Spring Nut
Short Description
Spring Nut, Steel, Zinc Plated, 3/8 in - 16, 3/8 in
Special Features
Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Additional Information
Dimensions
1.8750 IN X 1.3750 IN X 0.8500 IN
Package Quantity
100 CT
Standards Met
ASTM A307;SAE J429 or ASTM A563
Thread Size
3/8 in - 16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N228ZN
GTIN
00781011403638
UPC
781011403638
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercia
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 97,210

Location search:
These alternate items can be purchased instead of N228ZN.
Jump To:

Similar Items

Similar items are close alternatives to N228ZN, though they may not be 100% alike.

Cross Referenced

These items are similar to N228ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS RS 3/8 Anvil International n/a
N228 Eaton B-Line 781011403638
N-228 Eaton B-Line 00781011403638
SSN38 LH Dottie 00781002817321
SPRA0037EG ERICO 78285634062
SNRS3816 Garvin Industries 00785592004437
G-1034 Globe Pipe Hangers n/a
N 821 Haydon n/a
72090 Haydon 1005017178
CNR-038 Madison Electric 00784297014475
17438 Morris 601986174381
SPRA0037EG nVent-Thermal Management 782856340621
PSRS38 Power-Strut 702316501331
PS RS 3/8 Power-Strut n/a
PSRS-3/8 Power-Strut n/a
B91138 Thomas & Betts 785991756036
A100-3/8 Thomas & Betts 00616013296219
A-100-3/8 Thomas & Betts 61601329621
B-911-3/8 Thomas & Betts 78599175603
A10038 Thomas & Betts 616013296219
SPRA 3/8 Tolstrut n/a
2112 Topaz 00751338836921
P-1008 Unistrut n/a
P1008 Unistrut n/a

* All prices subject to change.

Begin Live Chat