N228ZN - BLTF 3/8" Spring Nut

Eaton

  • $1.51 (Each)
  • $1.51 (Each)

  • $151.42 (Per 100)

In-Stock: 26 available locally (Atlanta, GA) ( change location)
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
N228ZN
Manufacturer
Eaton
Manufacturer's Part Number
N228ZN
Description
BLTF 3/8" Spring Nut
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In Thickness, 0.1 LB
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403638 / 00781011403638
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$151.42 (Per 100)
Stock Availability
Atlanta
26 (Check another store)
All Stores
94,666
Resources
Images
 
 
N228ZN - Small Image
 
N228ZN - Large Image
 
N228ZN - Large Image
Attachments
 
 
N228ZN - Specification Sheet
Other Links
 
 
N228ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Thickness
3/8 in
Descriptions
Description
BLTD 3/8" SPRING NUT
Extra Long Description
BLN N228ZN SPRING NUT, 3/8"-16 THRE
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Spring Nut, Steel, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3/8 in Thickness, 0.1 lb
Product Type
Spring Nut
Short Description
Spring Nut, Steel, Zinc Plated, 3/8 in - 16, 3/8 in
Special Features
Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Additional Information
Dimensions
1.8750 IN X 1.3750 IN X 0.8500 IN
Package Quantity
100 CT
Standards Met
ASTM A307;SAE J429 or ASTM A563
Thread Size
3/8 in - 16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N228ZN
GTIN
00781011403638
UPC
781011403638
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercia
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 94,666

Location search:
These alternate items can be purchased instead of N228ZN.
Jump To:

Similar Items

Similar items are close alternatives to N228ZN, though they may not be 100% alike.

Cross Referenced

These items are similar to N228ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS RS 3/8 Anvil International n/a
N228 Eaton B-Line 781011403638
N-228 Eaton B-Line 00781011403638
SSN38 LH Dottie 00781002817321
SPRA0037EG ERICO 78285634062
SNRS3816 Garvin Industries 00785592004437
G-1034 Globe Pipe Hangers n/a
N 821 Haydon n/a
72090 Haydon 1005017178
CNR-038 Madison Electric 00784297014475
17438 Morris 601986174381
SPRA0037EG nVent-Thermal Management 782856340621
PSRS38 Power-Strut 702316501331
PS RS 3/8 Power-Strut n/a
PSRS-3/8 Power-Strut n/a
B91138 Thomas & Betts 785991756036
A100-3/8 Thomas & Betts 00616013296219
A-100-3/8 Thomas & Betts 61601329621
B-911-3/8 Thomas & Betts 78599175603
A10038 Thomas & Betts 616013296219
SPRA 3/8 Tolstrut n/a
2112 Topaz 00751338836921
P-1008 Unistrut n/a
P1008 Unistrut n/a

* All prices subject to change.

Begin Live Chat