247DC - 3" Diecast Emt Set/Screw Coupling

Bridgeport

  • $13.72 (Each)
  • $13.72 (Each)

  • $164.64 (Per 12)

  • $1,372.00 (Per 100)

In-Stock: 14 available locally (West Monroe, LA) ( change location)
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
247DC
Manufacturer
Bridgeport
Manufacturer's Part Number
247-DC
Description
3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092472 / 0781747092472 / 00781747092472
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.72 (Each)
Carton
$164.64 (Per 12)
Stock Availability
West Monroe
14 (Check another store)
All Stores
1,378
Resources
Images
 
 
247DC - Small Image
 
247DC - Large Image
 
247DC - Video
Attachments
 
 
247DC - Specification Sheet
Other Links
 
 
247DC - Other
 
247DC - Other
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
Zinc Die Cast
Dimensions and Weight
Diameter
3.89 in
Length
4.5 in
Descriptions
Description
3" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 247-DC 3 IN Set Screw Cplg. Zin
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 3 in, Zinc Die-Cast
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
1 CT;12 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
247-DC
GTIN
00781747092472
UPC
781747092472
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight
1.0499 lb/EA
Weight per each
1.0499
Carton
12
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,378

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
18 View Store
Ruston
17 View Store
West Monroe
14 View Store
These alternate items can be purchased instead of 247DC.
Jump To:

Similar Items

Similar items are close alternatives to 247DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 247DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-518 APPOZGCOMM 00687855105182
817 Arlington 00018997008176
247-DC Bridgeport Fittings 00781747092472
467DC Eaton Crouse-Hinds 00784564004031
12230B Halex 00051411122300
L-136 Madison Electric 00784297311369
TC-518 O-Z Gedney n/a
317 Producto Electric Corp. n/a
2672 Raco 00050169026724
718 Regal n/a
TK-228-SC Thomas & Betts Conduit n/a
648 Topaz 00751338165601
TC518 O-Z Gedney n/a
SKZ300 Raco n/a
TK228SC Thomas & Betts n/a
TC518 Neer n/a
TK228 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat