247DC - 3" Diecast Emt Set/Screw Coupling

Bridgeport

  • $13.72 (Each)
  • $13.72 (Each)

  • $164.64 (Per 12)

  • $1,372.00 (Per 100)

In-Stock: 28 available locally (Dallas, TX) ( change location)
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
247DC
Manufacturer
Bridgeport
Manufacturer's Part Number
247-DC
Description
3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092472 / 0781747092472 / 00781747092472
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.72 (Each)
Carton
$164.64 (Per 12)
Stock Availability
Dallas
28 (Check another store)
DFW RDC
57
All Stores
1,678
Resources
Images
 
 
247DC - Small Image
 
247DC - Large Image
 
247DC - Video
Attachments
 
 
247DC - Specification Sheet
Other Links
 
 
247DC - Other
 
247DC - Other
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
Zinc Die Cast
Dimensions and Weight
Diameter
3.89 in
Length
4.5 in
Descriptions
Description
3" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 247-DC 3 IN Set Screw Cplg. Zin
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 3 in, Zinc Die-Cast
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
1 CT;12 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
247-DC
GTIN
00781747092472
UPC
781747092472
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
3
Packaging
Weight
1.0499 lb/EA
Weight per each
1.0499
Carton
12
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,678

Location search:
These alternate items can be purchased instead of 247DC.
Jump To:

Similar Items

Similar items are close alternatives to 247DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 247DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-518 APPOZGCOMM 00687855105182
817 Arlington 00018997008176
247-DC Bridgeport Fittings 00781747092472
467DC Eaton Crouse-Hinds 00784564004031
12230B Halex 00051411122300
L-136 Madison Electric 00784297311369
TC-518 O-Z Gedney n/a
317 Producto Electric Corp. n/a
2672 Raco 00050169026724
718 Regal n/a
TK-228-SC Thomas & Betts Conduit n/a
648 Topaz 00751338165601
TC518 O-Z Gedney n/a
SKZ300 Raco n/a
TK228SC Thomas & Betts n/a
TC518 Neer n/a
TK228 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat