251SRT - 3/4" Steel Emt Raintight Compression Connector

Bridgeport

  • $2.62 (Each)
  • $2.62 (Each)

  • $65.50 (Per 25)

  • $262.00 (Per 100)

  • $655.00 (Per 250)

In-Stock: 77 available locally (San Marcos, TX) ( change location)
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
251SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
251-SRT
Description
3/4" Steel Emt Raintight Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.0007 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202512 / 0781747202512 / 00781747202512
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Carton
$65.50 (Per 25)
Standard Packaging
$655.00 (Per 250)
Stock Availability
San Marcos
77 (Check another store)
Austin RDC
1,886
All Stores
7,000
Resources
Images
 
 
251SRT - Small Image
 
251SRT - Large Image
 
251SRT - Large Image
 
251SRT - Video
Attachments
 
 
251SRT - Specification Sheet
Other Links
 
 
251SRT - Other
 
251SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1-5/16 in
Length
1-27/32 in
Size
3/4
Descriptions
Description
3/4" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
Extra Long Description
BPT 251-SRT 3/4 IN Steel Raintight
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.0007 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Straight
Connector Type
Compression
For Use With
To Join EMT to Box or Enclosure
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Media
Yes
Package Quantity
25 PK;1 CT
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
251SRT
GTIN
00781747202512
UPC
781747202512
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0007 lb/EA
Weight per each
0.0007
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 251SRT.
Jump To:

Similar Items

Similar items are close alternatives to 251SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 251SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7075SR Appleton Electric 00687855200849
821RT Arlington 00018997820211
251-SRT Bridgeport Fittings 00781747202512
651RT Eaton Crouse-Hinds 00784564004376
CCNR-75 Garvin Industries n/a
62507B Halex 00051411625078
MECR-751 Madison Electric 00784297006906
7075SR O-Z Gedney n/a
2903RT Raco 00050169290392
CCS075 Raco n/a
5221 Thomas & Betts 00786210052212
TC112ART Thomas & Betts 00785991034295
TC-112A-RT Thomas & Betts Conduit n/a
652SRT Topaz 00751338830608

* All prices subject to change.

Begin Live Chat