255DC2 - 2" Diecast Emt Concrete Tight Connector

Bridgeport

  • $6.74 (Each)
  • $6.74 (Each)

  • $67.43 (Per 10)

  • $674.30 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
255DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
255-DC2
Description
2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
Slang Terms

Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152558 / 0781747152558 / 00781747152558
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Carton
$67.43 (Per 10)
Resources
Images
 
 
255DC2 - Small Image
 
255DC2 - Large Image
 
255DC2 - Video
Attachments
 
 
255DC2 - Specification Sheet
Other Links
 
 
255DC2 - Other
 
255DC2 - Other
Features
Material
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
2.12 in
Size
2
Descriptions
Product Type
EMT Concrete Tight DC Connector
Long Description
EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast
Special Features
For use in Wet Locations in Canada Only
extra long description
BPT 255-DC2 2" COMP. CONN.
Description
2" DIECAST EMT CONCRETE TIGHT CONNECTOR
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
connection size
2 in
Connection Type
Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-DC2
GTIN
00781747152558
UPC
781747152558
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.74 lb/EA
Weight per each
0.74
Carton
10
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT.
You must have an account to view stock levels
These alternate items can be purchased instead of 255DC2.
Jump To:

Similar Items

Similar items are close alternatives to 255DC2, though they may not be 100% alike.

Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Stra...
  • Our Part #: 250DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 250-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($38.24) · 500 ($382.40) ·
250DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.76

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Stra...
  • Our Part #: 251DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 251-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($26.36) · 250 ($263.55) ·
251DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.05

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 1 In Trade Size, Die-Cast Zinc Material, Straig...
  • Our Part #: 252DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 252-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 15 ($24.67) · 150 ($246.66) ·
252DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.64

Each

QTY:
Each
Add
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 655RT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 655RT
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($87.17) ·
655RT - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.43

Each

QTY:
Each
Add
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 655
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 655
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($42.32) · 20 ($169.30) ·
655 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.47

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, St...
  • Our Part #: 253DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 253-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.98) · 100 ($319.80) ·
253DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.20

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, St...
  • Our Part #: 254DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 254-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.75) · 40 ($186.98) ·
254DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.67

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, St...
  • Our Part #: 256DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 256-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 12 ($199.03) ·
256DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.59

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straig...
  • Our Part #: 259DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 259-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($194.85) ·
259DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.47

Each

QTY:
Each
Add
Emt Concrete Tight DC Connector, 3 In Trade Size, Die-Cast Zinc Material, Straig...
  • Our Part #: 257DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 257-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 12 ($252.92) ·
257DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.08

Each

QTY:
Each
Add
Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
  • Our Part #: 258DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 258-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($166.35) ·
258DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 255DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-606 APPOZGCOMM 00687855106066
825 Arlington 00018997008251
255-DC2 Bridgeport Fittings 00781747152558
655DC Eaton Crouse-Hinds 00784564004116
02120B Halex 00051411021207
L-31 Madison Electric 00784297310317
TC-606 Neer n/a
TC606 Neer n/a
TC606 O-Z Gedney n/a
TC-606 O-Z Gedney n/a
265 Producto Electric Corp. n/a
2808 Raco 00050169028087
606 Regal n/a
L31 Thomas & Betts n/a
TC216 Thomas & Betts n/a
TC-216-SC Thomas & Betts 00785991437409
TC-216-SC Thomas & Betts Conduit n/a
656 Topaz 00751338166400
Add-on items are materials that you may be interested in purchasing along with 255DC2.
Jump To:

Frequently Purchased Together

These items are compatible and complement 255DC2, providing enhanced or expanded functionality.

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any ...
  • Our Part #: EMT2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT2
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($37.66) · 1,200 Feet ($4,519.20) ·
EMT2 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$376.60

Per 100 Feet

QTY:
Feet
Add
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add
Clamp-On Entrance Cap, 2 In Trade Size, Aluminum, Plain, 4-7/16 In Length, 5-3/4...
  • Our Part #: 1256
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1256
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($97.87) ·
1256 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,957.32

Per 100

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Lengt...
  • Our Part #: 265DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 265-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($68.33) ·
265DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$683.34

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Rainproof Conduit Hub, 4.25 In Overall Length, 4.25 In Overall Width, 2 In Overa...
  • Our Part #: DS200H2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DS200H2
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($326.50) ·
DS200H2 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.65

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?