YA4C - #4 Comp Lug 1/4" Stud Hole

Burndy

  • $9.63 (Each)
  • $9.63 (Each)

  • $481.50 (Per 50)
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
YA4C
Manufacturer
Burndy
Manufacturer's Part Number
YA4C
Description
#4 Comp Lug 1/4" Stud Hole
4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810501351 / 00781810501351
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.63 (Each)
Standard Packaging
$481.50 (Per 50)
Resources
Images
 
 
YA4C - Small Image
 
YA4C - Large Image
Attachments
 
 
YA4C - Specification Sheet
Brochures
 
 
YA4C - Brochure
Other Links
 
 
YA4C - Other
 
YA4C - Other
 
YA4C - Other
 
YA4C - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
#4 COMP LUG 1/4" STUD HOLE
Long Description
4 AWG CU, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Wire Strip Length: 1-3/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Die Index: 8, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (2), Y46 Tool, U4CRT, U6CABT Die With PUADP-1 Adapter, (2), Co
Product Type
Terminal
extra long description
BUR YA4C 4 STR CU 1-HOLE LONG 1/4
Additional Information
Die Index
8
Manufacturer Information
Manufacturers Part Number
YA4C
Brand
BURNDY
GTIN
00781810501351
UPC
781810501351
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA4C.
Jump To:

Similar Items

Similar items are close alternatives to YA4C, though they may not be 100% alike.

Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating ...
  • Our Part #: L414
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L414
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($430.12) ·
L414 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: 54906BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54906BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($181.59) ·
54906BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.63

Each

QTY:
Each
Add
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA414L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($84.92) ·
LCA414L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL414 Anderson n/a
YA4C Burndy 00781810501351
YAZ4CTC14 Burndy 00781810239476
YA3CTC14 Burndy 00781810019610
CCB4-25 Galvan Industries 00632591710640
L 414 Greaves n/a
L414 Greaves 00784491411094
88-622 Ideal Industries n/a
CRB-4L ILSCO n/a
CLWS-4-14 ILSCO 00783669630312
CLNS4-14 ILSCO 00783669630305
CRB4L ILSCO n/a
CLNS-3-14 ILSCO 78366963166
CLNS-4-14 ILSCO 78366963030
CLWS-3-14 ILSCO 78366963167
CRA-3L ILSCO n/a
94218 Morris 00601986942188
L414 NSi Industries 00662381034410
LCA4-14-L Panduit 00074983900114
LCB4-14-L Panduit 00074983901807
BBLU-4S Penn-Union 00785037216197
BBLU4S Penn-Union 78503721619
4LS14 TE Connectivity n/a
606208-1 TE Connectivity n/a
54906BE Thomas & Betts 00786210890104
CTL4L-14 Thomas & Betts 00783786410330
L4-14 Thomas & Betts 00783786739202
TBCO54906BE Thomas & Betts n/a
54906BEPH Thomas & Betts 00786210285825

* All prices subject to change.

Begin Live Chat