L414 - #4 1-Hole Long Barrel Compression Lug 1/4" Bolt

Nsi

  • $4.05 (Each)
  • $4.05 (Each)

  • $405.47 (Per 100)
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
L414
Manufacturer
Nsi
Manufacturer's Part Number
L414
Description
#4 1-Hole Long Barrel Compression Lug 1/4" Bolt
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034410 / 6623810344108 / 00662381034410
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Carton
$4.05 (Each)
Standard Packaging
$405.47 (Per 100)
Resources
Images
 
 
L414 - Small Image
 
L414 - Large Image
 
L414 - Large Image
Other Links
 
 
L414 - Other
Tech Bulletins
 
 
L414 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V to 35 KV
Material
Copper
Material, Color, and Finish
Insulation Color
Gray
Conductor Material
Copper
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
2-3/8 in
Size
L=1.77 - W=.490 - OD=.340 - ID=.250
Descriptions
Description
#4 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
Product Type
Copper Compression Lug
Long Description
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 in Overall Length, 0.03 lb
Features
4 AWG Cu. Compression Lug, 1/4" Bolt Size, GREY.
Short Description
Copper Compression Lug Long 4 AWG
Special Features
# 4 AWG (STR) - 1/4 Mounting Hole
extra long description
NSI L414 CU CMP Lug Long 4 AWG 1/4
Additional Information
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
Standards Met
cULus 155027 Listed;ul486a/b Listed;ul467
Made in USA
yes
package quantity
1 CT;100 PK
Stud Size
1/4
Cable Size
# 4 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L414
GTIN
00662381034410
UPC
662381034410
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mountinng Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L414.
Jump To:

Similar Items

Similar items are close alternatives to L414, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 1/4" Bolt Short ...
  • Our Part #: GL414
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL414
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($343.95) ·
GL414 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.44

Each

QTY:
Each
Add
Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: 54906BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54906BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($181.59) ·
54906BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.63

Each

QTY:
Each
Add
4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul...
  • Our Part #: YA4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($481.50) ·
YA4C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.63

Each

QTY:
Each
Add
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA414L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($84.92) ·
LCA414L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL414 Anderson n/a
YA4C Burndy 00781810501351
YAZ4CTC14 Burndy 00781810239476
CCB4-25 Galvan Industries 00632591710640
L 414 Greaves n/a
L414 Greaves 00784491411094
CLNS4-14 ILSCO 00783669630305
CLWS-4-14 ILSCO 00783669630312
CRB-4L ILSCO n/a
CRB4L ILSCO n/a
94218 Morris 00601986942188
L-414 NSi Industries 00662381034410
LCA4-14-L Panduit 00074983900114
LCB4-14-L Panduit 00074983901807
BBLU-4S Penn-Union 00785037216197
54906BE Thomas & Betts 00786210890104
CTL4L-14 Thomas & Betts 00783786410330
L4-14 Thomas & Betts 00783786739202

* All prices subject to change.

Begin Live Chat