54906BE - 4AWG 1H Cop Lug

Color-Keyed

  • $3.63 (Each)
  • $3.63 (Each)

  • $181.59 (Per 50)

  • $363.18 (Per 100)
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
54906BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54906BE
Description
4AWG 1H Cop Lug
Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.70 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890104 / 5414363144427 / 00786210890104
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$181.59 (Per 50)
Resources
Images
 
 
54906BE - Small Image
 
54906BE - Large Image
 
54906BE - Large Image
 
54906BE - Large Image
 
54906BE - Large Image
360 Images
 
 
54906BE - 360 Image
Attachments
 
 
54906BE - Specification Sheet
Other Links
 
 
54906BE - Other
 
54906BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
insulation
None
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Die Color)
Color
Gray
Dimensions and Weight
Overall Length
1.70 in
Descriptions
Description
4AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.70 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#4 AWG Compression Lug, Non-Insulated, 1.70 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54906BE CU TP 1HL LUG LONG BRL
Additional Information
Maximum Conductor Size
#4 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
for use with
Copper Conductor
package quantity
50 CT;500 PK
Cable Size
4 AWG
Number of Holes
1
Stud Size
1/4 in
Manufacturer Information
Manufacturers Part Number
54906BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210890104
UPC
786210890104
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.03 lb/EA
Weight per each
0.026
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54906BE.
Jump To:

Similar Items

Similar items are close alternatives to 54906BE, though they may not be 100% alike.

Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating ...
  • Our Part #: L414
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L414
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($430.12) ·
L414 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
4 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul...
  • Our Part #: YA4C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($481.50) ·
YA4C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.63

Each

QTY:
Each
Add
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA414L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($84.92) ·
LCA414L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54906BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL414 Anderson n/a
YA4C Burndy 00781810501351
CRB-4L Burndy n/a
YAZ4CTC14 Burndy 00781810239476
YA3CTC14 Burndy 00781810019610
L 414 Greaves n/a
L414 Greaves 00784491411094
88-622 Ideal Industries n/a
CRB-4L ILSCO n/a
CLWS-4-14 ILSCO 00783669630312
CLNS4-14 ILSCO 00783669630305
CRB4L ILSCO n/a
CLNS-3-14 ILSCO 78366963166
CLNS-4-14 ILSCO 78366963030
CLWS-3-14 ILSCO 78366963167
CRA-3L ILSCO n/a
94218 Morris 00601986942188
L414 NSi Industries 00662381034410
LCA4-14-L Panduit 00074983900114
LCB4-14-L Panduit 00074983901807
BBLU-4S Penn-Union 00785037216197
BBLU4S Penn-Union 78503721619
4LS14 TE Connectivity n/a
606208-1 TE Connectivity n/a
54906BE Thomas & Betts 00786210890104
CTL4L-14 Thomas & Betts 00783786410330
L4-14 Thomas & Betts 00783786739202
TBCO54906BE Thomas & Betts n/a
54906BEPH Thomas & Betts 00786210285825

* All prices subject to change.

Begin Live Chat