CAT64HP - Steel 4" Cable Clip

Nvent Caddy

  • $20.37 (Each)
  • $20.37 (Each)

  • $2,037.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAT64HP
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CAT64HP
Description
Steel 4" Cable Clip
Nvent Caddy Cat HP J-Hook, PG, 4" Dia
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
782856617631 / 8711893048841 / 00782856617631
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.37 (Each)
Carton
$20.37 (Each)
Resources
Images
 
 
CAT64HP - Large Image
Other Links
 
 
CAT64HP - Other
 
CAT64HP - Other
Brochures
 
 
CAT64HP - Brochure
Attachments
 
 
CAT64HP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Clip, Cable, Cathp, 4 Inch
Features
nVent CADDY Cat HP J-Hooks are the heart of the nVent CADDY Cat HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. nVent CADDY Cat HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual nVent CADDY Cat HP J-Hooks can be fastened direc
extra long description
NVENT EFS CAT64HP CLIP,CABLE,CATHP,
Short Description
nVent CADDY Cat HP J-Hook, PG,
Description
STEEL 4" CABLE CLIP
Long Description
nVent CADDY Cat HP J-Hook, PG, 4" dia
Special Features
CLIP,CABLE,CATHP,4 INCH
Manufacturer Information
Manufacturers Part Number
CAT64HP
Brand
CADDY
sub brand
CADDY
GTIN
00782856617631
UPC
782856617631
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
nVent CADDY Cat HP J-Hook System
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat