K8 - SPST 1/2" Cond Wing Hanger

Nvent Caddy

  • $0.84 (Each)
  • $0.84 (Each)

  • $83.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K8
Manufacturer
Nvent Caddy
Manufacturer's Part Number
K8
Description
SPST 1/2" Cond Wing Hanger
Cable/Conduit Clip, 1/2" Emt, 1/2" Rigid, 12-3 MC/Ac, 0.709" Max Od
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856245087 / 8711893706642 / 00782856245087
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$83.90 (Per 100)
Resources
Images
 
 
K8 - Small Image
 
K8 - Large Image
Attachments
 
 
K8 - Specification Sheet
Other Links
 
 
K8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Conduit,
extra long description
NVENT EFS K8 CLIP,CONDUIT,
Short Description
Cable/Conduit Clip, 1/2" EMT,
Description
SPST 1/2" COND WING HANGER
Special Features
CLIP,CONDUIT,
Long Description
Cable/Conduit Clip, 1/2" EMT, 1/2" Rigid, 12-3 MC/AC, 0.709" Max OD
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856245087
UPC
782856245087
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Rod/Wire
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat