ARP00004CH12 - 1 1/4INCH Hub Closure Plate Enc Meter Socket Acces

Eaton

  • $22.25 (Each)
  • $22.25 (Each)

  • $222.50 (Per 10)

In-Stock: 10 available locally (Greenville - SC, SC) ( change location)
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
ARP00004CH12
Manufacturer
Eaton
Manufacturer's Part Number
ARP00004CH12
Description
1 1/4INCH Hub Closure Plate Enc Meter Socket Acces
Socket Hub Cover Plate, 1.25 In Overall Height, 5.25 In Overall Width, 8 In Overall Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004098 / 00782114004098
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.25 (Each)
Standard Packaging
$222.50 (Per 10)
Stock Availability
Greenville - SC
10 (Check another store)
Charlotte
15
All Stores
1,073
Resources
Images
 
 
ARP00004CH12 - Small Image
 
ARP00004CH12 - Large Image
 
ARP00004CH12 - Large Image
Other Links
 
 
ARP00004CH12 - Other
Brochures
 
 
ARP00004CH12 - Brochure
Attachments
 
 
ARP00004CH12 - Specification Sheet
Specifications Sheets
 
 
ARP00004CH12 - Specification Sheet
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
8 in
Size
1.25 inch
Descriptions
Description
1 1/4INCH HUB CLOSURE PLATE ENC METER SOCKET ACCES
Extra Long Description
ETN ARP00004CH12 1 1/4INCH HUB CLOS
Features
Eaton meter socket hub cover plate, Hub cover plate, Size: 1.25 inch
Long Description
Socket Hub Cover Plate, 1.25 in Overall Height, 5.25 in Overall Width, 8 in Overall Length, 0.25 lb
Product Type
Socket Hub Cover Plate
Short Description
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening
Special Features
For Use With Meter Sockets
Additional Information
Accessory Type
Hub Cover Plate
Dimensions
8.0000 IN X 5.2500 IN X 1.2500 IN
For Use With
Meter Sockets
Made In USA
yes
Overall Height
1.25 in
Overall Width
5.25 in
Package Quantity
1 CA;10 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00004CH12
GTIN
00782114004098
UPC
782114004098
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,073

Location search:
These alternate items can be purchased instead of ARP00004CH12.
Jump To:

Similar Items

Similar items are close alternatives to ARP00004CH12, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat