CH130 - 1P 30A 120V Breaker

Eaton Cutler-Hammer

  • $12.21 (Each)
  • $12.21 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH130
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH130
Description
1P 30A 120V Breaker
Eaton CHQ130|Eaton CUHCH130|Eaton CUHCHQ130|Eaton HQP1030|Eaton THQB2130|Geindust GTHQP130|Geindust THQP130|Grainger 1D239|Ite Q140|Ite TLM4020CCU|Schneider QO130|Siemens D130|Siemens SW4040B1200|Squared Qo130
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101668 / 00782113101668
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.21 (Each)
Resources
Images
 
 
CH130 - Small Image
 
CH130 - Large Image
 
CH130 - Large Image
Other Links
 
 
CH130 - Other
Brochures
 
 
CH130 - Brochure
Attachments
 
 
CH130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240
used with
Type CH Loadcenters
Dimensions and Weight
Width
0.75
Height
3
Length
3
Descriptions
Product Type
CH130TYPE CH 3/4-Inch Standard Circuit Breaker
Description
1P 30A 120V BREAKER
Long Description
Eaton CHQ130|Eaton CUHCH130|Eaton CUHCHQ130|Eaton HQP1030|Eaton THQB2130|GEIndust GTHQP130|GEIndust THQP130|Grainger 1D239|ITE Q140|ITE TLM4020CCU|Schneider QO130|Siemens D130|Siemens SW4040B1200|SquareD QO130
Additional Information
main circuit breaker
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH130
GTIN
00782113101668
UPC
782113101668
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
unspsc code
39121601
igcc
4813
Type
Type CH 3/4-inch Standard Circuit Breaker
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH130.
Jump To:

Similar Items

Similar items are close alternatives to CH130, though they may not be 100% alike.

Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR130
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($435.50) ·
BR130 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.71

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF130
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.70) · 50 ($628.50) ·
CHF130 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.57

Each

QTY:
Each
Add
THQL 1 Pole 120/240V 10K Ic 30 Amp
  • Our Part #: THQL1130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THQL1130
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.00) ·
THQL1130 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.10

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: CHQ130
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHQ130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($179.70) ·
CHQ130 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH130 Eaton 00782113101668
CHQ130 Eaton 00782113010847
THQP130 GENERAL ELECTRIC 00783164085709
QO130 Schneider Electric 00785901400141
D130 Siemens 00662643631906
SW4040B1200 Siemens 00040892651607
THQL1130 GENERAL ELECTRIC 00783164012873

* All prices subject to change.

Begin Live Chat