301P - 6" Trim Open White

Halo

  • $7.75 (Each)
  • $7.75 (Each)

  • $93.00 (Per 12)
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
301P
Manufacturer
Halo
Manufacturer's Part Number
301P
Description
6" Trim Open White
Open Trim, White, Recessed Mount, 7.5 In Length, 0.5 In Width, 7.75 In Height, 0.375 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400130864 / 00662400130864
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.75 (Each)
Standard Packaging
$93.00 (Per 12)
Resources
Images
 
 
301P - Small Image
 
301P - Large Image
 
301P - Large Image
Attachments
 
 
301P - Specification Sheet
Specifications Sheets
 
 
301P - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
7.5 in
Width
0.5 in
Height
7.75 in
Size
1.0 IN Length 7.0 IN Width 7.0 IN Height
Diameter
6 INCH
Descriptions
Product Type
Open Trim
Long Description
Open Trim, White, Recessed Mount, 7.5 in Length, 0.5 in Width, 7.75 in Height, 0.375 lb
Features
Open trim with sock support in the 6" trim family for use in recessed downlighting.
Short Description
Halo-Rec Open Trim, White
Description
6" TRIM OPEN WHITE
Construction
N/A
Special Features
Open trim with 7-1/4" OC, Coil spring retention
extra long description
CLS 301P OPEN TRIM NON-IC, SATIN W
Additional Information
for use with
H7RT:65 W BR30;75 W R30;75 W PAR30;75 W PAR 30L;H7T:65 W BR30
Mounting Type
Recessed Mount
package quantity
12 CT
Fixture Type
Trim
Manufacturer Information
Brand
HALO
sub brand
Halo(TM)
Manufacturers Part Number
301P
GTIN
00662400130864
UPC
662400130864
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
0.375 lb
Weight per each
0.375
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat