TC123WG1000 - 12/3 WG Tray Cable-1000'

Southwire

  • $2015.25 (Per 1,000 Feet)
  • $2.02 (Per Foot)

  • $2,015.25 (Per 1,000 Feet)

In-Stock: 1,000 available locally (New Orleans, LA) ( change location)
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
TC123WG1000
Manufacturer
Southwire
Manufacturer's Part Number
60672302
Description
12/3 WG Tray Cable-1000'
TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886939198 / 00032886939198
Weight per unit
0.128 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.02 (Per Foot)
Reel
$2,015.25 (Per 1,000 Feet)
Stock Availability
New Orleans
1,000 Feet (Check another store)
Baton Rouge
2,000 Feet
All Stores
56,239 Feet
Resources
Images
 
 
TC123WG1000 - Small Image
 
TC123WG1000 - Large Image
 
TC123WG1000 - Large Image
Specifications Sheets
 
 
TC123WG1000 - Specification Sheet
Attachments
 
 
TC123WG1000 - Specification Sheet
Other Links
 
 
TC123WG1000 - Other
 
TC123WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC/Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
12/3 WG TRAY CABLE-1000'
Extra Long Description
SWC 60672302 TCC 12-7 3C Cu 600V PH
Long Description
TCC 12-7 3C Cu 600V PHS ID 1X12GG PVC Bk
Product Type
Tray Cable
Short Description
SUBSTATION CONTROL CABLE | Unshielded
Additional Information
Cable Shape
Round
Jacket Thickness
0.045 in
Made In USA
yes
Outside Diameter
0.360 in;9.2 mm
Shield Type
Unshield
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83 Type THHN;UL 66 Type TFFN;UL 1277;UL 1581;UL 1685;RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
60672302
GTIN
00032886939198
UPC
032886939198
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
Minimum Qty
1000
Packaging
Weight
0.128 lb/ft
Weight per foot
0.128
Carton
1000
Uses, Certifications, and Standards
Application
Predominantly Used in Utility Substations;Can be Installed Indoors or Outdoors in Cable Trays;Conduit;Underground Duct;Direct Buried in Wet or Dry Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat