TC123WG1000 - 12/3 WG Tray Cable-1000'

Southwire

  • $2015.25 (Per 1,000 Feet)
  • $2.02 (Per Foot)

  • $2,015.25 (Per 1,000 Feet)

In-Stock: 60 available locally (Kenedy, TX) ( change location)
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
TC123WG1000
Manufacturer
Southwire
Manufacturer's Part Number
60672302
Description
12/3 WG Tray Cable-1000'
TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886939198 / 00032886939198
Weight per unit
0.128 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.02 (Per Foot)
Reel
$2,015.25 (Per 1,000 Feet)
Stock Availability
Kenedy
60 Feet (Check another store)
San Antonio RDC
0 Feet
All Stores
57,239 Feet
Resources
Images
 
 
TC123WG1000 - Small Image
 
TC123WG1000 - Large Image
 
TC123WG1000 - Large Image
Specifications Sheets
 
 
TC123WG1000 - Specification Sheet
Attachments
 
 
TC123WG1000 - Specification Sheet
Other Links
 
 
TC123WG1000 - Other
 
TC123WG1000 - Other
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
#12 AWG
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC/Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
12/3 WG TRAY CABLE-1000'
Extra Long Description
SWC 60672302 TCC 12-7 3C Cu 600V PH
Long Description
TCC 12-7 3C Cu 600V PHS ID 1X12GG PVC Bk
Product Type
Tray Cable
Short Description
SUBSTATION CONTROL CABLE | Unshielded
Additional Information
Cable Shape
Round
Jacket Thickness
0.045 in
Made In USA
yes
Outside Diameter
0.360 in;9.2 mm
Shield Type
Unshield
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83 Type THHN;UL 66 Type TFFN;UL 1277;UL 1581;UL 1685;RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
60672302
GTIN
00032886939198
UPC
032886939198
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
Minimum Qty
1000
Packaging
Weight
0.128 lb/ft
Weight per foot
0.128
Carton
1000
Uses, Certifications, and Standards
Application
Predominantly Used in Utility Substations;Can be Installed Indoors or Outdoors in Cable Trays;Conduit;Underground Duct;Direct Buried in Wet or Dry Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat