552020507 - 20/2 Thermostat Wire

Southwire

  • $74.96 (Per 500 Feet)
  • $0.15 (Per Foot)

  • $74.96 (Per 500 Feet)

  • $149.91 (Per 1,000 Feet)

  • $299.82 (Per 2,000 Feet)
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
552020507
Manufacturer
Southwire
Manufacturer's Part Number
552020507
Description
20/2 Thermostat Wire
Thermostat Wire, Solid, 2 Conductors, #20 Awg Conductor Size, 150 V, 500 FT Overall Length, 0.114 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polyethylene (Xlpe) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892351854 / 00029892351854
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.15 (Per Foot)
Carton
$74.96 (Per 500 Feet)
Standard Packaging
$299.82 (Per 2,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
180,750 Feet
Resources
Images
 
 
552020507 - Small Image
 
552020507 - Large Image
 
552020507 - Large Image
Attachments
 
 
552020507 - Specification Sheet
Other Links
 
 
552020507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 180,750 Feet

Location search:
These alternate items can be purchased instead of 552020507.
Jump To:

Similar Items

Similar items are close alternatives to 552020507, though they may not be 100% alike.

20AWG 2C Solid Thermostat CMR BR 500' Reel
  • MFR Part #: 202STATS5BN/2M
  • Manufacturer: Commodity Cables, Inc.
  • Find: Similar Items
  • Pkg Sizes: 500 ($44.22) · 2,000 ($176.90) ·
202TSTATS5BN2M - Commodity Cables, Inc.

Check local availability

Total Availability: In Stock

Book Price

$0.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat