552020507 - 20/2 Thermostat Wire

Southwire

  • $76.33 (Per 500 Feet)
  • $0.15 (Per Foot)

  • $76.33 (Per 500 Feet)

  • $152.65 (Per 1,000 Feet)

  • $305.30 (Per 2,000 Feet)

In-Stock: 500 available locally (Dumas, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
552020507
Manufacturer
Southwire
Manufacturer's Part Number
552020507
Description
20/2 Thermostat Wire
Thermostat Wire, Solid, 2 Conductors, #20 Awg Conductor Size, 150 V, 500 FT Overall Length, 0.114 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polyethylene (Xlpe) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892351854 / 00029892351854
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.15 (Per Foot)
Carton
$76.32 (Per 500 Feet)
Standard Packaging
$305.30 (Per 2,000 Feet)
Stock Availability
Dumas
500 Feet (Check another store)
Amarillo
0 Feet
All Stores
166,250 Feet
Resources
Images
 
 
552020507 - Small Image
 
552020507 - Large Image
 
552020507 - Large Image
Attachments
 
 
552020507 - Specification Sheet
Other Links
 
 
552020507 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#20 AWG
Voltage Rating
150 V
Material, Color, and Finish
Color
Red;White
Conductor Material
Copper
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
500 ft
Descriptions
Additional Information
Fast and Easy Cable Access
Description
20/2 THERMOSTAT WIRE
Extra Long Description
SWC 552020507 TSTAT 20/2 CU CL2/CMH
Features
The Southwire 500 ft. Brown 18/2 Thermostat and Bell Cable is rated to 150-Volt and is classified as class-2 power-limited circuit cable. This thermostat and bell cable offers solid copper conductors with PVC insulation. This thermostat wire is also sunlight resistant.
Long Description
Thermostat Wire, Solid, 2 Conductors, #20 AWG Conductor Size, 150 V, 500 ft Overall Length, 0.114 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polyethylene (XLPE) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 lb/mft
Product Type
Thermostat Wire
Short Description
Thermostat Wire, Solid, 20 AWG, 2 Conductors, Copper Conductor
Additional Information
Cable Shape
Round
Insulation Thickness
0.006 in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Outside Diameter
0.114 in
Solid/Strand
Solid
Standards Met
UL 13;ETL Canada;ETL US;NEC 725
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
69207901
GTIN
00029892351854
UPC
029892351854
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Availability
Minimum Qty
500
Packaging
Package Type
Reel
Weight
9 lb/mft
Weight per foot
0.009
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 166,250 Feet

Location search:

Greater Amarillo Area

Location Stock Available
Dumas
500 View Store
These alternate items can be purchased instead of 552020507.
Jump To:

Similar Items

Similar items are close alternatives to 552020507, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat