552020507 - 20/2 Thermostat Wire

Southwire

  • $76.33 (Per 500 Feet)
  • $0.15 (Per Foot)

  • $76.33 (Per 500 Feet)

  • $152.65 (Per 1,000 Feet)

  • $305.30 (Per 2,000 Feet)

In-Stock: 500 available locally (North Austin, TX) ( change location)
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
552020507
Manufacturer
Southwire
Manufacturer's Part Number
552020507
Description
20/2 Thermostat Wire
Thermostat Wire, Solid, 2 Conductors, #20 Awg Conductor Size, 150 V, 500 FT Overall Length, 0.114 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polyethylene (Xlpe) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892351854 / 00029892351854
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.15 (Per Foot)
Carton
$76.32 (Per 500 Feet)
Standard Packaging
$305.30 (Per 2,000 Feet)
Stock Availability
North Austin
500 Feet (Check another store)
Austin RDC
4,500 Feet
All Stores
165,250 Feet
Resources
Images
 
 
552020507 - Small Image
 
552020507 - Large Image
 
552020507 - Large Image
Attachments
 
 
552020507 - Specification Sheet
Other Links
 
 
552020507 - Other
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
#20 AWG
Voltage Rating
150 V
Material, Color, and Finish
Color
Red;White
Conductor Material
Copper
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
500 ft
Descriptions
Additional Information
Fast and Easy Cable Access
Description
20/2 THERMOSTAT WIRE
Extra Long Description
SWC 552020507 TSTAT 20/2 CU CL2/CMH
Features
The Southwire 500 ft. Brown 18/2 Thermostat and Bell Cable is rated to 150-Volt and is classified as class-2 power-limited circuit cable. This thermostat and bell cable offers solid copper conductors with PVC insulation. This thermostat wire is also sunlight resistant.
Long Description
Thermostat Wire, Solid, 2 Conductors, #20 AWG Conductor Size, 150 V, 500 ft Overall Length, 0.114 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polyethylene (XLPE) Insulation Material, Red;White, -20 °C Operating Temperature, +60 °C Operating Temperature, 9 lb/mft
Product Type
Thermostat Wire
Short Description
Thermostat Wire, Solid, 20 AWG, 2 Conductors, Copper Conductor
Additional Information
Cable Shape
Round
Insulation Thickness
0.006 in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Outside Diameter
0.114 in
Solid/Strand
Solid
Standards Met
UL 13;ETL Canada;ETL US;NEC 725
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
69207901
GTIN
00029892351854
UPC
029892351854
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Availability
Minimum Qty
500
Packaging
Package Type
Reel
Weight
9 lb/mft
Weight per foot
0.009
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 165,250 Feet

Location search:
These alternate items can be purchased instead of 552020507.
Jump To:

Similar Items

Similar items are close alternatives to 552020507, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat