LA602 - 3 Wire 1PH 36IN Leads 0-650 Volts Surge Arrestors

DEL

  • $53.61 (Each)
  • $53.61 (Each)

  • $964.98 (Per 18)

In-Stock: 8 available at other locations ( find a store with stock)
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
LA602
Manufacturer's Part Number
Description
3 Wire 1PH 36IN Leads 0-650 Volts Surge Arrestors
High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381602008
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.61 (Each)
Standard Packaging
$964.98 (Per 18)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Specifications Sheets
 
 
LA602 - Specification Sheet
Images
 
 
LA602 - Small Image
 
LA602 - Large Image
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
Silicon Oxide Varistor
Voltage Rating
240 to 600 V ac
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Description
3 WIRE 1PH 36IN LEADS 0-650 VOLTS SURGE ARRESTORS
Features
LA602 - For 440-600 Volt, Single Phase, 3 Wire Service Rated voltage 240-480-600 Volt, three wire service. Used when two hot wires of a single or three phase system are to be protected;two wires used to feed a control circuit transformer, or two hots supplying a 480V load such as a street light or a single phase motor.
Long Description
High Current Delta Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, ANSI IEEE NEMA Standard;NEC Article 250 Standards Met, 1 PH Surge Arrestor Suppressor Type, 240 to 600 V ac Voltage Rating
Product Type
High Current Delta Arrestor
Short Description
High Current Delta Arrestor, Silicon Oxide Varistor, 2-1/4 x 4-1/2 in, 1 CT;18 PK
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Additional Information
For Use With
Equipment Protection Purpose
Made In USA
yes
Maximum Surge Current
100000 A
Package Quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Suppressor Type
1 PH Surge Arrestor
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA602
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
1.2
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
NEMA 4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat