14H114 - 1/4'' X 1-1/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $84.02 (Per 100)
  • $0.84 (Each)

  • $84.02 (Per 100)

In-Stock: 700 available locally (Stephenville, TX) ( change location)
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
14H114
Manufacturer
LH Dottie
Manufacturer's Part Number
14H114
Description
1/4'' X 1-1/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 1-1/4 In Length, Ceramic Coated, Slotted Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Slotted Hex Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002252085 / 00781002252085
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.84 (Each)
Carton
$84.02 (Per 100)
Stock Availability
Stephenville
700 (Check another store)
DFW RDC
29,300
All Stores
133,900
Resources
Images
 
 
14H114 - Small Image
 
14H114 - Large Image
 
14H114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Ceramic Coated
Dimensions and Weight
Diameter
1/4 in
Length
1-1/4
Size
1/4 x 1-1/4
Descriptions
Description
1/4'' X 1-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
Extra Long Description
DOTTIE 14H114 1/4 X 1-1/4" Hex Head
Features
Includes Drill, Hex Head Slotted
Long Description
Concrete Anchor System, Steel, 1-1/4 in Length, Ceramic Coated, Slotted Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Slotted Hex Drive, 0.01 lb
Product Type
Concrete Anchor System
Short Description
Concrete Anchor System, Steel, 1-1/4 in, Ceramic Coated
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Bit Size
5/16
Drill Size
3/16 in
Drive Type
Slotted Hex
For Use With
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar
Head Type
Slotted Hex
Included
Drill
Package Quantity
100 PK
Thread Size
1/4
Thread Type
Hi-Low
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
14H114
GTIN
00781002252085
UPC
781002252085
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System System
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 133,900

Location search:
These alternate items can be purchased instead of 14H114.
Jump To:

Similar Items

Similar items are close alternatives to 14H114, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat