6109WB - 6" White TPRD BFL, White SF Ring

Halo - Recessed

  • $12.64 (Each)
  • $12.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6109WB
Manufacturer
Halo - Recessed
Manufacturer's Part Number
6109WB
Description
6" White TPRD BFL, White SF Ring
"00080083742813|0080083|080083742813|08008374281|74281|6109WB|6"" WH Plastic Coilex Baffle, WH SF Ring|Cooper Lighting 6109WB|Cooperlighting 6109WB|Eaton / Cooper Lighting 6109WB|Eaton Cooper Lighting 6109WB|Eeton Cooper Lighting 6109WB|Halo - Cooper Lighting 6109WB|Halo - Recessed 6109WB"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083742813 / 00080083742813
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.64 (Each)
Resources
Images
 
 
6109WB - Small Image
 
6109WB - Large Image
 
6109WB - Large Image
Attachments
 
 
6109WB - Specification Sheet
 
6109WB - Specification Sheet
Brochures
 
 
6109WB - Brochure
 
6109WB - Brochure
Other Links
 
 
6109WB - Other
 
6109WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
8.5 IN Length 8.125 IN Width 2.75 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" WH Plastic Coilex Baffle, WH SF Ring
Description
6" WHITE TPRD BFL, WHITE SF RING
extra long description
ETNCL-CAN 6109WB 6" WH Plastic Coil
Long Description
"00080083742813|0080083|080083742813|08008374281|74281|6109WB|6"" WH Plastic Coilex Baffle, WH SF Ring|Cooper Lighting 6109WB|CooperLighting 6109WB|Eaton / Cooper Lighting 6109WB|Eaton Cooper Lighting 6109WB|Eeton Cooper Lighting 6109WB|HALO - COOPER LIGHTING 6109WB|Halo - Recessed 6109WB"
Special Features
Contoured tapered sides of Coilex baffle for BR30 and PAR30 lamps
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6109WB
Brand
HALO
sub brand
6109 Coilex?® Tapered Baffle
GTIN
00080083742813
UPC
080083742813
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat