FSS1530LPCES - 20W Led Securty Flood 50K 72LPW 75cri

Utility

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSS1530LPCES
Manufacturer
Utility
Manufacturer's Part Number
FSS1530LPCES
Description
20W Led Securty Flood 50K 72LPW 75cri
00080083630509|0080083|080083630509|08008363050|63050|FSS1530LPCES|Dusk-to-Dawn Led Security Small Head Flo|Cooper Lighting FSS1530LPCES|Cooperlighting FSS1530LPCES|Eaton / Cooper Lighting FSS1530LPCES|Eaton Cooper Lighting FSS1530LPCES|Eeton Cooper Lighting FSS1530LPCES|Halo - Cooper Lighting FSS1530LPCES|Utility Fss1530lpces
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083630509 / 00080083630509
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSS1530LPCES - Small Image
 
FSS1530LPCES - Large Image
 
FSS1530LPCES - Large Image
 
FSS1530LPCES - Large Image
 
FSS1530LPCES - Large Image
Installation Sheets
 
 
FSS1530LPCES - Installation Sheet
Attachments
 
 
FSS1530LPCES - Specification Sheet
 
FSS1530LPCES - Specification Sheet
 
FSS1530LPCES - Specification Sheet
Brochures
 
 
FSS1530LPCES - Brochure
Other Links
 
 
FSS1530LPCES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.171 at (120V)
Number of Lamps
1
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangle
Dimensions and Weight
Size
5.4 IN Length 5.5 IN Width 5.0 IN Height
Descriptions
Product Type
Dusk-to-Dawn Led Security Small Head Flo
Description
20W LED SECURTY FLOOD 50K 72LPW 75CRI
extra long description
ETNCL-CAN FSS1530LPCES DUSK-TO-DAWN
Long Description
00080083630509|0080083|080083630509|08008363050|63050|FSS1530LPCES|DUSK-TO-DAWN LED SECURITY SMALL HEAD FLO|Cooper Lighting FSS1530LPCES|CooperLighting FSS1530LPCES|Eaton / Cooper Lighting FSS1530LPCES|Eaton Cooper Lighting FSS1530LPCES|Eeton Cooper Lighting FSS1530LPCES|HALO - COOPER LIGHTING FSS1530LPCES|Utility FSS1530LPCES
Special Features
Maintenance-free LEDs with 70,000 hours of life
Additional Information
lumens
1.35k
battery
N/A
Fixture Type
Outdoor Security
Manufacturer Information
Manufacturers Part Number
FSS1530LPCES
Brand
All-Pro Outdoor Security
sub brand
FSS1530 Flood Series
GTIN
00080083630509
UPC
080083630509
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
DUSK TO DAWN
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;Energy Star Certified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat