H7ICAT - 6" Ic At NC HSNG, 120V

Halo

  • $14.95 (Each)
  • $14.95 (Each)

  • $89.70 (Per 6)

In-Stock: 40 available locally (Mineral Wells, TX) ( change location)
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
H7ICAT
Manufacturer
Halo
Manufacturer's Part Number
H7ICAT
Description
6" Ic At NC HSNG, 120V
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.75 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083609628 / 00080083609628
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.95 (Each)
Standard Packaging
$89.70 (Per 6)
Stock Availability
Mineral Wells
40 (Check another store)
DFW RDC
11,828
All Stores
80,471
Resources
Other Links
 
 
H7ICAT - Other
Images
 
 
H7ICAT - Large Image
 
H7ICAT - Large Image
 
H7ICAT - Large Image
Attachments
 
 
H7ICAT - Specification Sheet
Specifications Sheets
 
 
H7ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number Of Lamps
N/A
Voltage Rating
120V
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
Description
6" IC AIR-TITE 120V LINE VOLTAGE INCANDESCENT
Extra Long Description
ECL H7ICAT 6",IC,AIRTITE,NEW CONST
Features
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements.
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.75 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Special Features
H7 6" New Construction Recessed Housing with E26 Medium Socket Base
Additional Information
Package Quantity
1 CT;6 Pk
Socket Type
E26
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7ICAT
GTIN
00080083609628
UPC
080083609628
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
2.75 lb
Weight per each
2.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;RoHS Compliant;Airtite;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80,471

Location search:
These alternate items can be purchased instead of H7ICAT.
Jump To:

Similar Items

Similar items are close alternatives to H7ICAT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat