AHIG5362BK - Recp Duplex Ig 20A 125V 2P3W STR B&S BK

Eaton

  • $12.50 (Each)
  • $12.50 (Each)

  • $124.98 (Per 10)

  • $1,249.75 (Per 100)
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
AHIG5362BK
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5362BK
Description
Recp Duplex Ig 20A 125V 2P3W STR B&S BK
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893686288 / 00040893686288
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.50 (Each)
Carton
$12.50 (Each)
Standard Packaging
$124.98 (Per 10)
Resources
Attachments
 
 
AHIG5362BK - Specification Sheet
Images
 
 
AHIG5362BK - Large Image
 
AHIG5362BK - Large Image
 
AHIG5362BK - Large Image
 
AHIG5362BK - Small Image
 
AHIG5362BK - Video
Other Links
 
 
AHIG5362BK - Other
 
AHIG5362BK - Other
 
AHIG5362BK - Other
Brochures
 
 
AHIG5362BK - Brochure
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
EWD AHIG5362BK Recp Duplex IG 20A 1
Product Type
Recp Duplex Ig 20A 125V 2P3W STR B&S BK
Description
RECP DUPLEX IG 20A 125V 2P3W STR B&S BK
Special Features
Industrial grade
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,Black,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Screw,Core pack,Isolated ground
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHIG5362BK
GTIN
00040893686288
UPC
040893686288
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHIG5362BK.
Jump To:

Similar Items

Similar items are close alternatives to AHIG5362BK, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: IG5362
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.09) · 100 ($1,300.92) ·
IG5362 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.01

Each

QTY:
Each
Add
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: IG5362BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IG5362BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.51) ·
IG5362BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #10 Awg Compatible W...
  • Our Part #: CR5352IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR5352IG
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($197.80) ·
CR5352IG - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHIG5362BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IG5362BK Eaton Wiring Devices 00040893686288
CR5352IG Hubbell Wiring Device-Kellems 00783585387802
IG5362 Hubbell Wiring Device-Kellems 00783585778402
82164 Morris 00601986821643
IG5362 Legrand Pass & Seymour 00785007045345
IG5362BK Legrand Pass & Seymour 00785007242904

* All prices subject to change.

Begin Live Chat