CS8365EX - Plug 50A 250V 3PH 3P4W H/L Nylon BK

Eaton

  • $101.81 (Each)
  • $101.81 (Each)

  • $1,018.10 (Per 10)
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
CS8365EX
Manufacturer
Eaton
Manufacturer's Part Number
CS8365EX
Description
Plug 50A 250V 3PH 3P4W H/L Nylon BK
Eaton Locking Plug, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Red, Non-Nema, Three-Pole, Four-Wire, Nylon, 0.44 to 1.06 In, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664663949 / 00032664663949
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.81 (Each)
Standard Packaging
$1,018.10 (Per 10)
Resources
Images
 
 
CS8365EX - Small Image
 
CS8365EX - Large Image
 
CS8365EX - Large Image
 
CS8365EX - Large Image
 
CS8365EX - Large Image
 
CS8365EX - Video
Specifications Sheets
 
 
CS8365EX - Specification Sheet
Attachments
 
 
CS8365EX - Specification Sheet
Other Links
 
 
CS8365EX - Other
 
CS8365EX - Other
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
Nylon (Outer Shell);Glass-Filled Nylon (Terminal Retainer/Interior Body)
Terminal Type
Screw
Wire Size
#10 to #6 AWG
Current Rating
50 A
Number of Wires
4
Material, Color, and Finish
Finish
Zinc Plated
Color
Black/Red
Dimensions and Weight
Diameter
0.44 to 1.06 in (Cord)
Descriptions
Product Type
Locking Plug
Long Description
Locking Plug, 50 A, 250 V, 3 Poles, 4 Wires, Black/Red, Zinc Plated, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.44 to 1.06 in (Cord) Diameter, #10 to #6 AWG Wire Size
Special Features
Pro-Grip Nylon Non-Nema;Wiring Type Back Wire;3 Phase
Description
PLUG 50A 250V 3PH 3P4W H/L NYLON BK
Features
Industrial Specification Grade 50A Locking Devices - California Standard Armored Plug & Connector, 50A, 3Ø 250V/AC Non-NEMA 3-Pole/4-Wire. Rugged Pro-Grip, armored and marine grade 50A locking devices are ideal for harsh construction and industrial applications
Short Description
50 A, 250 V, Locking Plug, Black/Red, 3 Poles, 4 Wires
extra long description
EWD CS8365EX Plug 50A 250V 3PH 3P4W
Additional Information
dimensions
6.9400 IN X 3.6100 IN X 3.3800 IN
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Standards Met
California Standard;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8365EX
GTIN
00032664663949
UPC
032664663949
Taxonomies, Classifications, and Categories
Type
Pro grip California standard
Category Description
Industrial cord connectors
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Industrial
nema rating
Non-NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8365EX.
Jump To:

Similar Items

Similar items are close alternatives to CS8365EX, though they may not be 100% alike.

3-Pole 4-Wire 3 Phase 250V Plug
  • Our Part #: CS8365
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS8365
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,033.60) ·
CS8365 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.36

Each

QTY:
Each
Add
Locking Device Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Opera...
  • Our Part #: CS8365C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CS8365C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,452.20) ·
CS8365C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS8365EX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8365 Eaton Wiring Devices 00040893674773
CS8365EX Eaton Wiring Devices 00032664663949
CS8365C Hubbell Wiring Device-Kellems 00783585829128
CS8365C Leviton 00078477326381
CS8365 Legrand Pass & Seymour 00785007836509

* All prices subject to change.

Begin Live Chat