IG5362RN - Recp Duplex Ig 20A 125V 2P3W B&S RN

Eaton

  • $10.35 (Each)
  • $10.35 (Each)

  • $103.50 (Per 10)

  • $1,035.00 (Per 100)

In-Stock: 90 available locally (Tampa, FL) ( change location)
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
IG5362RN
Manufacturer
Eaton
Manufacturer's Part Number
IG5362RN
Description
Recp Duplex Ig 20A 125V 2P3W B&S RN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Flush Mount, 1.24 In Length, 0.80 In Width, 4.00 In Height, Nylon Material, Orange, Impact Resistant, Chemical Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735448 / 00032664735448
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Carton
$103.50 (Per 10)
Standard Packaging
$1,035.00 (Per 100)
Stock Availability
Tampa
90 (Check another store)
All Stores
2,144
Resources
Images
 
 
IG5362RN - Small Image
 
IG5362RN - Large Image
 
IG5362RN - Large Image
 
IG5362RN - Large Image
 
IG5362RN - Large Image
Specifications Sheets
 
 
IG5362RN - Specification Sheet
Other Links
 
 
IG5362RN - Other
 
IG5362RN - Other
 
IG5362RN - Other
Attachments
 
 
IG5362RN - Specification Sheet
Brochures
 
 
IG5362RN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Nylon
Number Of Gangs
1
Number Of Wires
3
Voltage Rating
125 V
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Height
4.00 in
Length
1.24 in
Width
0.80 in
Descriptions
Description
RECP DUPLEX IG 20A 125V 2P3W B&S RN
Extra Long Description
EWD IG5362RN Recp Dup IG 20A125V 2P
Features
Eaton's tamper-resistant, heavy-duty receptacles are available in a number of styles, from standard and decorator, to spec and hospital grade. The tamper resistant duplex receptacles are back and side wire able for convenience and are available in 15A or 20A, 125V.
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Flush Mount, 1.24 in Length, 0.80 in Width, 4.00 in Height, Nylon Material, Orange, Impact Resistant, Chemical Resistant, 0.2400 lb
Product Type
Duplex Receptacle
Short Description
20 A, 125 V, Duplex Receptacle, Orange
Special Features
Automatic Grounding System Eliminates Need for Bonding Jumper In Grounded Metal Enclosures
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
Mounting Type
Flush Mount
Package Quantity
1 CT;10 PK
Receptacle Type
Duplex
Resistance Properties
Impact Resistant;Chemical Resistant
Standards Met
cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;cULus Certified to CSA spec C22.2, no. 42;NOM Certified
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IG5362RN
GTIN
00032664735448
UPC
032664735448
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight
0.2400 lb
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
5-20R
Standard
Federal Specification Classification 6233 01,UL,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,144

Location search:

Greater Tampa Area

Location Stock Available
Tampa
90 View Store
Tampa Bay East
50 View Store
These alternate items can be purchased instead of IG5362RN.
Jump To:

Similar Items

Similar items are close alternatives to IG5362RN, though they may not be 100% alike.

Cross Referenced

These items are similar to IG5362RN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IG5362RN Eaton 00032664735448
IG5352I Hubbell Wiring Device-Kellems 00783585146799
5362-IG Leviton 00078477052457
IG5362 Legrand Pass & Seymour 00785007045345
IG5352GY Hubbell Wiring Device-Kellems 00783585146829
5362-BIG Leviton 00078477053881

* All prices subject to change.

Begin Live Chat