20T612F120V - 20W 120V T6.5 Inter Base Frosted Exit Lamp

Ge Current, A Daintree Company

  • $5.64 (Each)
  • $5.64 (Each)

  • $338.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20T612F120V
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
20T61/2/F
Description
20W 120V T6.5 Inter Base Frosted Exit Lamp
Ge Appliance 20 Watt T6.5 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168342728 / 00043168342728
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Standard Packaging
$338.40 (Per 60)
Resources
Images
 
 
20T612F120V - Small Image
 
20T612F120V - Large Image
Attachments
 
 
20T612F120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
20
Material, Color, and Finish
Color
FROST
Finish
Frost
Dimensions and Weight
Diameter
0.813
Length
5.5
Descriptions
Long Description
GE appliance 20 watt T6.5 1-pack
Product Type
34272 Incandescent Lamps
Description
20W 120V T6.5 INTER BASE FROSTED EXIT LAMP
extra long description
GEL 20T61/2/F 34272 INCANDESCENT LA
Additional Information
average life
7000
lumens
90
Base
Intermediate Screw (E17)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
20T61/2/F
GTIN
00043168342728
UPC
043168342728
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Package
60
Uses, Certifications, and Standards
Application
Exit Sign
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat