LED10LS3828120 - 10W Led Bright Stik 2850K 3PK

Ge

  • $16.79 (Each)
  • $16.79 (Each)

  • $268.64 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10LS3828120
Manufacturer
Ge
Manufacturer's Part Number
LED10LS3/828-120
Description
10W Led Bright Stik 2850K 3PK
Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168280891
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.79 (Each)
Standard Packaging
$268.64 (Per 16)
Resources
Images
 
 
LED10LS3828120 - Small Image
 
LED10LS3828120 - Large Image
Attachments
 
 
LED10LS3828120 - Specification Sheet
MSDS Sheets
 
 
LED10LS3828120 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Temperature in Kelvin
2850
Color Rendering Index
80 A
Base Type
E26 Medium
Dimensions and Weight
Length
4.45 Inch
Descriptions
Description
10W LED BRIGHT STIK 2850K 3PK
Shape Description
Arbitrary
Commodity Description
LED SPECIALTY LAMPS & MODULES
Long Description
LED LAMP, A-LINE TYPE; 4.45 INCH; UL APPROVAL; INDOOR APPLICATION; LED LAMP; E26 MEDIUM BASE TYPE; 15000 LIFE IN HOUR; A21 SHAPE DESIGNATION; 760 LUMEN INTENSITY; 2850; 80 COLOR RENDERING INDEX; ARBITRARY SHAPE DESCRIPTION; VOLTAGE RATING (V) 10
Additional Information
Intensity
760 Lumen
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
LED10LS3/828-120
Brand
GE LIGHTING, INC./LAMPS
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A-Line
Availability
Status
Inactive
Packaging
Weight per each
0.415
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Indoor
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat