FSL7 - 26.5W Compact Led Flood 2040LM

Hubbell Outdoor Lighting

  • $258.00 (Each)
  • $258.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSL7
Manufacturer
Hubbell Outdoor Lighting
Manufacturer's Part Number
FSL-7
Description
26.5W Compact Led Flood 2040LM
Decorative Compact Flood Light, 1/2 Inch X 14 NPS Threaded Adjustableknuckle Mounting, Wide Beam Pattern, 26.5 Watt, 1050MA Drive Current, 120-277 Volt, 5100K Color Temperature, 2040 Lumens, 77 Lumens Per Watt.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988030675 / 00785988030675
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.00 (Each)
Resources
Images
 
 
FSL7 - Small Image
 
FSL7 - Large Image
 
FSL7 - Video
Attachments
 
 
FSL7 - Specification Sheet
Brochures
 
 
FSL7 - Brochure
Other Links
 
 
FSL7 - Other
 
FSL7 - Other
 
FSL7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Description
26.5W COMPACT LED FLOOD 2040LM
Product Type
Led Compact Floodlight 26.5W 120-277V
extra long description
HUB-LT FSL-7 LED COMPACT FLOODLIGHT
Long Description
Decorative compact flood light, 1/2 inch x 14 NPS threaded adjustableknuckle mounting, wide beam pattern, 26.5 watt, 1050mA drive current,120-277 volt, 5100K color temperature, 2040 lumens, 77 lumens per watt.
Additional Information
Fixture Type
Wall Dimmer, Digital Fade
media
Yes
Manufacturer Information
Manufacturers Part Number
FSL-7
Brand
Hubbell Outdoor Lighting
GTIN
00785988030675
UPC
785988030675
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wall Dimmer, Digital Fade
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Mounting
Knuckled Swivel (1/2" threaded coupling)
standard
Wet listed;Damp Listed;DesignLights Consortium (DLC) qualified;CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat