CFB4G30RCR - Rec CFB, 4 Gang, 3 In, Round Cover, CR

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB4G30RCR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB4G30RCR
Description
Rec CFB, 4 Gang, 3 In, Round Cover, CR
Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB Series Box For Round Covers, 3.75" Minimum Depth Of Pour, Corrosion Resistant Paint
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
783585447308 / 0783585447308 / 00783585447308
Weight per unit
12.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CFB4G30RCR - Small Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
 
CFB4G30RCR - Large Image
Attachments
 
 
CFB4G30RCR - Specification Sheet
Other Links
 
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
 
CFB4G30RCR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Green
Dimensions and Weight
Height
3.75
Length
11.2
Size
11.2 in x 12.09 in x 3.75 in
Width
12.09
Descriptions
Description
REC CFB, 4 GANG, 3 IN, ROUND COVER, CR
Product Type
Rec CFB, 4 Gang, 3 In, Round Cover, CR
extra long description
HWDK CFB4G30RCR REC CFB, 4 GANG, 3
Long Description
Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 4-Gang CFB Series Box for Round Covers, 3.75" Minimum Depth of Pour, Corrosion Resistant Paint
Special Features
Concentric Knock-Outs;Corrosion Resistant;PreGalvanized Stamped Steel Box;Round Cover
Construction
Fabricated
Additional Information
Cable Entry
Through Cover
Knockouts
true
Manufacturer Information
Manufacturers Part Number
CFB4G30RCR
Brand
WIRING DEVICE-KELLEMS
series
Recessed - CFB Series
GTIN
00783585447308
UPC
783585447308
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
4-Gang Recessed Floor Box
Availability
Status
Inactive
Packaging
Weight per each
12.25
Carton
1
Uses, Certifications, and Standards
standard
cULus;UL514
Application
For Use in Concrete Floors
Mounting
Mounts to Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CFB4G30RCR.
Jump To:

Similar Items

Similar items are close alternatives to CFB4G30RCR, though they may not be 100% alike.

Systemone Eternal™ Series Concrete Floorboxes, Galvanized Stamped Steel Box, Rec...
  • Our Part #: CFB4G30RCRE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CFB4G30RCRE
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($423.43) ·
CFB4G30RCRE - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$423.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat