85346 - CAT5E RJ-45 8P8C Modular Plugs, 25/Card

Ideal

  • $21.73 (Per 25)
  • $0.87 (Each)

  • $21.73 (Per 25)

  • $86.93 (Per 100)

In-Stock: 25 available locally (Kenedy, TX) ( change location)
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
85346
Manufacturer
Ideal
Manufacturer's Part Number
85-346
Description
CAT5E RJ-45 8P8C Modular Plugs, 25/Card
Modular Plug, Colorless, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
783250853465 / 0783250853465 / 00783250853465
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.87 (Each)
Carton
$21.73 (Per 25)
Stock Availability
Kenedy
25 (Check another store)
San Antonio RDC
275
All Stores
7,950
Resources
Images
 
 
85346 - Small Image
 
85346 - Large Image
Brochures
 
 
85346 - Brochure
Other Links
 
 
85346 - Other
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
Colorless
Descriptions
Description
CAT5E RJ-45 8P8C MODULAR PLUGS, 25/CARD
Extra Long Description
IDEAL 85-346 RJ-45 8 POS 8 CONTCT M
Features
CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster and FT-45 series of modular plug crimp tools. Plugs are designed and manufactured to support all 100O cable wiring schemes including the widely used TIA-568A and TIA-568B configurations.
Long Description
Modular Plug, Colorless, 0.01 lb
Product Type
Modular Plug
Short Description
RJ-45 Modular Plug, Colorless, Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E, 25 PK
Special Features
All Plugs Work With 24 AWG Solid Or Stranded Conductors And Round Or Flat Cables;Features: All Plugs Are Manufactured To Comply With FCC 86 Guidelines And are UL listed;IDEAL Modular Plugs Are Capable Of Supporting The Latest EIA/TIA Cable System Performance Categories When Installed In Compliance With Appropriate EIA/TIA Standards And Methods;Includes plugs for Round Cable With Solid Conductors And Plugs For Flat Cable And Stranded Conductors;Position: 8;The Position And Contact Configurations Cover The P
Additional Information
Package Quantity
25 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-346
GTIN
00783250853465
UPC
783250853465
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Round Solid, RJ-45
Availability
Minimum Qty
25
Packaging
Weight
0.01 lb
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Application
Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,950

Location search:

Greater San Antonio RDC Area

Location Stock Available
Kenedy
25 View Store
Pearsall
25 View Store
San Antonio RDC
275 View Store
These alternate items can be purchased instead of 85346.
Jump To:

Similar Items

Similar items are close alternatives to 85346, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat