85346 - CAT5E RJ-45 8P8C Modular Plugs, 25/Card

Ideal

  • $21.73 (Per 25)
  • $0.87 (Each)

  • $21.73 (Per 25)

  • $86.93 (Per 100)

In-Stock: 50 available locally (Prescott Valley, AZ) ( change location)
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
85346
Manufacturer
Ideal
Manufacturer's Part Number
85-346
Description
CAT5E RJ-45 8P8C Modular Plugs, 25/Card
Modular Plug, Colorless, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
783250853465 / 0783250853465 / 00783250853465
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.87 (Each)
Carton
$21.73 (Per 25)
Stock Availability
Prescott Valley
50 (Check another store)
Phoenix
375
All Stores
7,325
Resources
Images
 
 
85346 - Small Image
 
85346 - Large Image
Brochures
 
 
85346 - Brochure
Other Links
 
 
85346 - Other
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
Colorless
Descriptions
Description
CAT5E RJ-45 8P8C MODULAR PLUGS, 25/CARD
Extra Long Description
IDEAL 85-346 RJ-45 8 POS 8 CONTCT M
Features
CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster and FT-45 series of modular plug crimp tools. Plugs are designed and manufactured to support all 100O cable wiring schemes including the widely used TIA-568A and TIA-568B configurations.
Long Description
Modular Plug, Colorless, 0.01 lb
Product Type
Modular Plug
Short Description
RJ-45 Modular Plug, Colorless, Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E, 25 PK
Special Features
All Plugs Work With 24 AWG Solid Or Stranded Conductors And Round Or Flat Cables;Features: All Plugs Are Manufactured To Comply With FCC 86 Guidelines And are UL listed;IDEAL Modular Plugs Are Capable Of Supporting The Latest EIA/TIA Cable System Performance Categories When Installed In Compliance With Appropriate EIA/TIA Standards And Methods;Includes plugs for Round Cable With Solid Conductors And Plugs For Flat Cable And Stranded Conductors;Position: 8;The Position And Contact Configurations Cover The P
Additional Information
Package Quantity
25 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-346
GTIN
00783250853465
UPC
783250853465
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Round Solid, RJ-45
Availability
Minimum Qty
25
Packaging
Weight
0.01 lb
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Application
Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 85346.
Jump To:

Similar Items

Similar items are close alternatives to 85346, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat