BCS25M - Carbon Steel Staple, 9/16" X 1-1/4", 5000/Bucket

Buchanan

  • $167.70 (Per 5,000)
  • $0.03 (Each)

  • $33.54 (Per 1,000)

  • $167.70 (Per 5,000)

In-Stock: 20,000 available locally (El Paso, TX) ( change location)
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
BCS25M
Manufacturer
Buchanan
Manufacturer's Part Number
BCS2-5M
Description
Carbon Steel Staple, 9/16" X 1-1/4", 5000/Bucket
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455556 / 0781789455556 / 00781789455556
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.03 (Each)
Carton
$167.70 (Per 5,000)
Stock Availability
El Paso
20,000 (Check another store)
All Stores
75,000
Resources
Images
 
 
BCS25M - Small Image
 
BCS25M - Large Image
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
Carbon Steel
Descriptions
Description
CARBON STEEL STAPLE, 9/16" X 1-1/4", 5000/BUCKET
Extra Long Description
IDEAL BCS2-5M 9 16X1-1 4 STAPLES,50
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Long Description
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
Product Type
9 16X1-1 4 Staples, 5000 Bucket
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS2-5M
GTIN
00781789455556
UPC
781789455556
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
5000
Packaging
Weight per each
35
Carton
5000
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75,000

Location search:

Greater El Paso Area

Location Stock Available
El Paso
20,000 View Store
Las Cruces
5,000 View Store

Distribution Centers

Location Stock Available
Lubbock
15,000 View Store
Springdale
10,000 View Store

M-Z

Location Stock Available
Siloam Springs
5,000 View Store
These alternate items can be purchased instead of BCS25M.
Jump To:

Similar Items

Similar items are close alternatives to BCS25M, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat