BPS25M - Plastic Insulated Cable Staples, 1/2", 5000/Bucket

Buchanan

  • $403.50 (Per 5,000)
  • $0.08 (Each)

  • $8.07 (Per 100)

  • $403.50 (Per 5,000)

In-Stock: 5,000 available locally (Texarkana, TX) ( change location)
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
BPS25M
Manufacturer
Buchanan
Manufacturer's Part Number
BPS2-5M
Description
Plastic Insulated Cable Staples, 1/2", 5000/Bucket
Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 0.0049 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455624 / 0781789455624 / 00781789455624
Weight per unit
24.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.08 (Each)
Carton
$403.50 (Per 5,000)
Stock Availability
Texarkana
5,000 (Check another store)
All Stores
50,000
Resources
Images
 
 
BPS25M - Small Image
 
BPS25M - Large Image
 
BPS25M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Size
1/2 in
Descriptions
Description
PLASTIC INSULATED CABLE STAPLES, 1/2", 5000/BUCKET
Extra Long Description
IDEAL BPS2-5M 5000PC, 1 2" PLAST IN
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistantZinc-plated nails resist rust and corrosion
Long Description
Plastic Insulated Staple, 1/2 in Size, Zinc Plated, 1/2 in Length, 0.0049 lb
Product Type
Plastic Insulated Staple
Short Description
Plastic Insulated Staple, 1/2 in, Plastic, 5000 PC
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Additional Information
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Made In USA
yes
Package Quantity
5000 BC
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BPS2-5M
GTIN
00781789455624
UPC
781789455624
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
5000
Packaging
Weight
0.0049 lb
Weight per each
24.5
Carton
5000
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,000

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
5,000 View Store

Distribution Centers

Location Stock Available
El Paso
25,000 View Store
West Wichita
10,000 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BPS25M.
Jump To:

Similar Items

Similar items are close alternatives to BPS25M, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat