K4121 - 1800W 120V Photo Cell

Intermatic

  • $16.48 (Each)
  • $16.48 (Each)

  • $197.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K4121
Manufacturer
Intermatic
Manufacturer's Part Number
K4121C
Description
1800W 120V Photo Cell
Stem Mount Thermal Photocontrol, 120 V
Slang Terms

Categories
Lighting Photocells & Sensors - Lighting Photocells
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002012 / 00078275002012
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.48 (Each)
Standard Packaging
$197.76 (Per 12)
Resources
Images
 
 
K4121 - Large Image
 
K4121 - Large Image
Attachments
 
 
K4121 - Specification Sheet
Other Links
 
 
K4121 - Other
Features
connection
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Long Description
Stem Mount Thermal Photocontrol, 120 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Description
1800W 120V PHOTO CELL
Product Type
Stem Mount Thermal Photocontrol, 120 V
extra long description
INT-MAT K4121C Stem Mount Thermal P
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Additional Information
Connection Type
1/2 IN - 14 NPT Thread
supply voltage
120
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
K4121C
GTIN
00078275002012
UPC
078275002012
Taxonomies, Classifications, and Categories
Type
Thermal Type Photo Cell
Category Description
Commercial dimmers, motion sensors, & photo cells
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
standard
UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of K4121.
Jump To:

Similar Items

Similar items are close alternatives to K4121, though they may not be 100% alike.

1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ball...
  • Our Part #: 2000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($319.44)
2000 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.62

Each

QTY:
Each
Add
120VAC/1800W/1100VA *T* Series
  • Our Part #: T15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T-15
  • Manufacturer: Precision Multi Controls
  • Find: Similar Items
  • Pkg Sizes: 12 ($293.04)
T15 - Precision Multi Controls

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.42

Each

QTY:
Each
Add

* All prices subject to change.