93LDM65 - Laser Distance Measurer 98-Foot

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93LDM65
Manufacturer
Klein Tools
Manufacturer's Part Number
93LDM65
Description
Laser Distance Measurer 98-Foot
Laser Distance Measurer, ±1/16 In (1.6 MM) Accuracy, Battery Powered, 4.5 In Height, 2 In Length, 1.4 In Width, 4.5 Oz, LCD Display
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111613 - Distance meters
UPC/GTIN
092644930034 / 00092644930034
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93LDM65 - Small Image
 
93LDM65 - Large Image
 
93LDM65 - Large Image
 
93LDM65 - Large Image
 
93LDM65 - Large Image
 
93LDM65 - Large Image
 
93LDM65 - Large Image
 
93LDM65 - Video
Specifications Sheets
 
 
93LDM65 - Specification Sheet
 
93LDM65 - Specification Sheet
Attachments
 
 
93LDM65 - Specification Sheet
Other Links
 
 
93LDM65 - Other
 
93LDM65 - Other
 
93LDM65 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.5 in;115 mm
Length
2 in;52 mm
Width
1.4 in;32 mm
Overall Length
1.375" (3.5 cm)
Descriptions
Product Type
Laser Distance Measurer
Long Description
Laser Distance Measurer, ±1/16 in (1.6 mm) Accuracy, Battery Powered, 4.5 in Height, 2 in Length, 1.4 in Width, 4.5 oz, LCD Display
Features
Klein Tools Laser Distance Measurer is designed to give you easy jobsite/worksite estimating of layout and required materials. The tool accurately verifies the distance between two points and is particularly handy at distances over 30 feet, the length of the longest tape measure. The Laser Distance Measurer also offers volume estimating for HVAC installers.
Short Description
Laser Distance Measurer, Handy Carrying Pouch Included, 2 in;52 mm L
Description
LASER DISTANCE MEASURER 98-FOOT
extra long description
KLEIN 93LDM65 Laser Distance Measur
Special Features
Depth Gauge, Backlit Display, Memory Storage
Additional Information
Accuracy
±1/16 in (1.6 mm)
includes
Handy Carrying Pouch
Power Source
Battery
Display Type
LCD
Standards Met
CE Certified;FCC Certified
package quantity
1 ct
ip rating
IP54
media
Yes
Overall Width
2" (5.1 cm)
Range
2" to 98' (5.1 cm to 29.9 m)
included
Pouch, Lanyard, Screwdriver, (2) AA Batteries
Overall Height
4.5" (11.4 cm)
display
LCD
Manufacturer Information
Manufacturers Part Number
93LDM65
Brand
Klein Tools
GTIN
00092644930034
UPC
092644930034
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Laser Reflection
Availability
Status
Inactive
Packaging
Weight
4.5 oz;118 g
Weight per each
0.32
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Calculation of: Area, Length, Volume, and Pythagoras Measurements
standard
IP54
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93LDM65.
Jump To:

Similar Items

Similar items are close alternatives to 93LDM65, though they may not be 100% alike.

Klein Tools Compact Laser Distance Measure Provides Fast and Accurate Measuremen...
  • Our Part #: 93LDM100C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93LDM100C
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($299.16) ·
93LDM100C - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat